Zoro Homepage

Flared Fitting Nut, Brass, 3/4 in

  • Mfr # 41FX-12

  • Zoro # G416244583


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Overall Length
1 5/32 in
Hex Size
1 1/4 in
Fitting Material
Brass
Standards
SAE J512, SAE J513
Fitting Connection Type
Flared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41FX-12
Zoro #
G416244583
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 5/32 in
Hex Size
1 1/4 in
Compatible Tube Outer Diameter
3/4 in
Fitting Thread Size
1 1/16"-14

Details

Item
Flared Fitting Nut
Fitting Material
Brass
Standards
SAE J512, SAE J513
Fitting Connection Type
Flared
Application
Fluid Transfer, Refrigeration
Flare Angle
45 Degrees
Operating Temperature - Maximum
250 Degrees F
Fitting Features
Rigid
For Media Type
Air, Flammable Liquids, Refrigerants, Fuels, Gases
Compatible Tube Material
Aluminum, Brass, Copper, Welded Steel
Material Grade
CA360
Fitting Shape
Short Nut
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
2,800 psi

Description

Flared Fitting Nut, Application Fluid Transfer, Refrigeration, Fitting Thread Size 1 1/16 In.-14, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 1 1/4 in, Overall Length 1 5/32 in, Compatible Tube Outer Diameter 3/4 in, Standards SAE J512, SAE J513, Compatible Tube Material Aluminum, Brass, Copper, Welded Steel, Fitting Connection Type Flared, Material Grade CA360

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.