Zoro Homepage

Flexo coupling, M20x1.5 threads

  • Mfr # P1C-4PRF

  • Zoro # G614847913


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Threaded Nut
Includes
Adjustment Nut
Body Material
Steel
Compatible with Series
P1A, P1D, P1P
Weight
0.72 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1C-4PRF
Zoro #
G614847913
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20 x 1.5
For Bore Diameter
80 mm
Thread Length
39 mm

Details

Mount Type
Threaded Nut
Item
Cylinder Mounting Hardware
Includes
Adjustment Nut
Body Material
Steel
Compatible with Series
P1A, P1D, P1P
Weight
0.72 kg
System of Measurement
Metric
Compatible with Brand
Parker
Product Type
Coupling
Standards
ISO 15552, ISO 21287

Description

Cylinder Mounting Hardware, Mount Type Threaded Nut, For Bore Diameter 80 mm, Body Material Steel, Compatible with Brand Parker, Compatible with Series P1A, P1D, P1P, Includes Adjustment Nut, Thread Size M20 x 1.5, Thread Length 39 mm, Product Type Coupling, Standards ISO 15552, ISO 21287, Weight 0.72 kg, System of Measurement Metric

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.