Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Valve, 16 gpm, Steel

  • Mfr # NVH101S

  • Zoro # G615920967


product price: $49.49
/ea

Key Features

Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Two-Way
Overall Length
1 in
Body Material
Steel
Valve Type
Needle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVH101S
Zoro #
G615920967
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1 in
Overall Width
1 in
Port-to-Port Length
1.35 in
Inlet Connection Dash Size
10
Outlet Connection Dash Size
10
Port Connection Size
1
Valve Cavity Size
C10-2
Port Connection Dash Size
10

Details

Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Two-Way
Body Material
Steel
Valve Type
Needle
Series
NVH101
Item
Flow Control Valve
Flow Rate - Maximum
16 gpm
Adjustment Method
Screw
Fluid Viscosity - Maximum
2,000 SUS
Operating Temperature - Maximum
200 Degrees F
Return Mechanism
Manual
Pressure - Maximum
5,500 psi
For Media
Oil
Includes Seals
Seals Included
Actuation Mechanism
Manual
Operating Temperature - Minimum
-35 Degrees F
Body Finish
Zinc Coated
Seal Material
Polyurethane
Pressure Setting - Maximum
5,500 psi
Action Type
Direct Acting
Cartridge Material
Steel

Description

Flow Control Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Manual, Overall Length 1 in, Overall Width 1 in, Flow Rate - Maximum 16 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,500 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable, Action Type Direct Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.