Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Valve

  • Mfr # C1020S

  • Zoro # G309818358


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Seal Material
Nitrile
Cracking Pressure
5 psi
Overall Height
1.25 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1020S
Zoro #
G309818358
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.25 in
Overall Length
4 in
Outlet Connection Size
#10
Inlet Connection Size
#10
Port-to-Port Length
4 in
Overall Width
1.25 in

Details

Body Material
Steel
Seal Material
Nitrile
Cracking Pressure
5 psi
Item
Flow Control Valve
Valve Type
Check
Standards
FAA Approved
For Media
Gas, Oil
Flow Rate - Maximum
15 gpm
Actuation Mechanism
Manual
Inlet Connection Type
SAE O-Ring Boss
Coefficient of Volume (Cv)
5.11
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Number of Ways
One-Way
Reverse Free Flow
No Reverse Free Flow
Pressure - Maximum
5,000 psi
Mounting
Inline
Outlet Connection Type
SAE O-Ring Boss
Port Connections
Inlet/Outlet
Includes Seals
Seals Included
Control Direction
One-Way with Reverse Flow
Body Finish
Black Oxide
Series
C

Description

Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.