Zoro Homepage

Flow Control Valve

  • Mfr # C1220S

  • Zoro # G009818337


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Seal Material
Nitrile
Valve Type
Check
Overall Length
4.62 in
Cracking Pressure
5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1220S
Zoro #
G009818337
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.62 in
Overall Height
1.5 in
Overall Width
1.5 in
Outlet Connection Size
#12
Inlet Connection Size
#12
Port-to-Port Length
4.62 in

Details

Body Material
Steel
Seal Material
Nitrile
Valve Type
Check
Item
Flow Control Valve
Cracking Pressure
5 psi
Standards
FAA Approved
Port Connections
Inlet/Outlet
Coefficient of Volume (Cv)
7.95
Body Finish
Black Oxide
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Number of Ways
One-Way
Includes Seals
Seals Included
For Media
Gas, Oil
Outlet Connection Type
SAE O-Ring Boss
Actuation Mechanism
Manual
Pressure - Maximum
5,000 psi
Mounting
Inline
Inlet Connection Type
SAE O-Ring Boss
Series
C
Control Direction
One-Way with Reverse Flow
Reverse Free Flow
No Reverse Free Flow
Flow Rate - Maximum
25 gpm

Description

Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.