Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Valve

  • Mfr # C620S

  • Zoro # G509818370


product price: $64.19
/ea

Key Features

Body Material
Steel
Standards
FAA Approved
Valve Type
Check
Cracking Pressure
5 psi
Overall Length
3.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C620S
Zoro #
G509818370
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.12 in
Overall Height
1 in
Overall Width
1 in
Port-to-Port Length
3.12 in
Inlet Connection Size
#6
Outlet Connection Size
#6

Details

Body Material
Steel
Standards
FAA Approved
Valve Type
Check
Cracking Pressure
5 psi
Item
Flow Control Valve
Seal Material
Nitrile
Coefficient of Volume (Cv)
10.35
Mounting
Inline
Control Direction
One-Way with Reverse Flow
Body Finish
Black Oxide
Outlet Connection Type
SAE O-Ring Boss
Reverse Free Flow
No Reverse Free Flow
Pressure - Maximum
5,000 psi
Actuation Mechanism
Manual
Operating Temperature - Minimum
-40 Degrees F
Port Connections
Inlet/Outlet
Operating Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
5 gpm
Number of Ways
One-Way
Inlet Connection Type
SAE O-Ring Boss
Series
C
For Media
Gas, Oil
Includes Seals
Seals Included

Description

Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.