Zoro Homepage

Flow Control Valve

  • Mfr # N620S

  • Zoro # G109818718


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Seal Material
Nitrile
Overall Width
0.81 in
Overall Height
2.18 in
Standards
FAA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N620S
Zoro #
G109818718
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.81 in
Overall Height
2.18 in
Port-to-Port Length
2.38 in
Overall Length
2.38 in
Outlet Connection Size
#6
Inlet Connection Size
#6

Details

Body Material
Steel
Item
Flow Control Valve
Seal Material
Nitrile
Standards
FAA Approved
Coefficient of Volume (Cv)
0.433
Series
N
Outlet Connection Type
SAE 45 Degrees Flare
For Media
Air, Gas, Oil
Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Type
SAE 45 Degrees Flare
Actuation Mechanism
Manual
Mounting
Inline
Pressure - Maximum
5,000 psi
Adjustment Method
Rotary Knob
Operating Temperature - Maximum
250 Degrees F
Number of Ways
Two-Way
Valve Control
Flow Control
Flow Rate - Maximum
5 gpm
Valve Type
Needle

Description

Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.