Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6366 04 08WP2

  • Zoro # G005670069


product price: $2.65
/ea

Key Features

Specific Fitting Shape
Tube Reducer
Minimum Operating Temperature
35 Degrees F
Maximum Operating Temperature
265 Degrees F
Release Ring Material
Stainless Steel
Maximum Operating Pressure
230 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6366 04 08WP2
Zoro #
G005670069
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Tube Outer Diameter
4 mm
Overall Length
38 mm
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Tube Reducer
Minimum Operating Temperature
35 Degrees F
Maximum Operating Temperature
265 Degrees F
Release Ring Material
Stainless Steel
Maximum Operating Pressure
230 psi
Fitting Side A Connection Type
Push-to-Connect
Color
White
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Fitting Material
Polymer
Compatible Tube Material
Polyethylene
Release Type
Ring
Fitting Shape
Straight
Resistance Properties
Chemical-Resistant
System of Measurement
Metric
Application
Fluid Transfer, Food Process, Medical, Purification
Fitting Side B Connection Type
Tube Stem
Operating Pressure - Maximum
230 psi
Series
Legris
Connector Type
Reducer
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Beverages, Potable Water
Operating Temperature - Maximum
265 Degrees F
Operating Temperature - Minimum
35 Degrees F
Fitting Side 2 Connection Type
Tube Stem

Description

Push-Fit Adapter Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Polymer, Material Grade Not Applicable, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F, Overall Length 38 mm, Specific Fitting Shape Tube Reducer, Release Type Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.