Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Front Ferrule, Steel, 1 in

  • Mfr # 16FF16-S

  • Zoro # G6092712


product price: $10.99
/ea

Key Features

Standards
ASTM 31.3
Basic Pipe Fitting Shape
Ferrule
Tube Fitting Material
Carbon Steel
Pipe Fitting Connection Type
A-LOK(R)
Temp. Range
-20 Degrees to 800 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16FF16-S
Zoro #
G6092712
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
1 in
Tube Size
1 in
Compatible Tube Outer Diameter
1 in

Details

Standards
ASTM 31.3
Basic Pipe Fitting Shape
Ferrule
Tube Fitting Material
Carbon Steel
Pipe Fitting Connection Type
A-LOK(R)
Temp. Range
-20 Degrees to 800 Degrees F
Fitting Connection Type
A-LOK(R)
Specific Fitting Shape
Front Ferrule
Specific Pipe Fitting Shape
Ferrule
Basic Pipe Fitting Material
Metal
Max. Pressure
4100 psi
Item
Compression Fitting Ferrule
Compatible Fitting Connection Type
Compression
Maximum Operating Pressure
4,100 psi
Finish/Coating
Colorless Dry Lubricant
Maximum Operating Temperature
800 Degrees F
Minimum Operating Temperature
20 Degrees F
Compatible Fitting Brands
Swagelok
Fitting Material
Steel
Series
A-LOK(R)
Connection Type
A-LOK(R)
Fitting Shape
Front Ferrule
Body Material
Carbon Steel
Precleaned Type
Cleaned
Product Type
Compression Fitting Ferrule
Material Grade
A108

Description

Compression Fitting Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Steel, Material Grade A108, Maximum Operating Pressure 4,100 psi, Maximum Operating Temperature 800 Degrees F, Specific Fitting Shape Front Ferrule, System of Measurement Not Applicable, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1 in, Series A-LOK(R), Standards ASTM 31.3, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 20 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.