Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Front Ferrule, Steel, 5/8 in

  • Mfr # 10FF10-S

  • Zoro # G6139926


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Fitting Connection Type
A-LOK(R)
Standards
ASTM 31.3
Specific Pipe Fitting Shape
Ferrule
Max. Pressure
5400 psi
Tube Fitting Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10FF10-S
Zoro #
G6139926
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
5/8 in
Tube Size
5/8 in
Pipe Size (Fittings)
5/8"
Pipe Size - Pipe Fitting
5/8 in
Compatible Tube Outer Diameter
5/8 in
Pipe Size
5/8"

Details

Fitting Connection Type
A-LOK(R)
Standards
ASTM 31.3
Specific Pipe Fitting Shape
Ferrule
Max. Pressure
5400 psi
Tube Fitting Material
Carbon Steel
Temp. Range
-20 Degrees to 800 Degrees F
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Front Ferrule
Basic Pipe Fitting Shape
Ferrule
Item
Compression Fitting Ferrule
Pipe Fitting Connection Type
A-LOK(R)
Maximum Operating Temperature
800 Degrees F
Minimum Operating Temperature
20 Degrees F
Finish/Coating
Colorless Dry Lubricant
Maximum Operating Pressure
5,400 psi
Fitting Material
Steel
Series
A-LOK(R)
Compatible Fitting Connection Type
Compression
Compatible Fitting Brands
Swagelok
Fitting Shape
Front Ferrule
Connection Type
A-LOK(R)
Body Material
Carbon Steel
Precleaned Type
Cleaned
Product Type
Compression Fitting Ferrule
Material Grade
A108

Description

Compression Fitting Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Steel, Material Grade A108, Maximum Operating Pressure 5,400 psi, Maximum Operating Temperature 800 Degrees F, Specific Fitting Shape Front Ferrule, System of Measurement Not Applicable, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 5/8 in, Series A-LOK(R), Standards ASTM 31.3, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 20 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.