This item is Discontinued.

Parker Fuel Tubing, Brown, 17/64 in. Inside Dia. HTFL-6B-BRN-500

Fuel Tubing, Brown, 17/64 in. Inside Dia. (Discontinued)

  • Mfr # HTFL-6B-BRN-500
  • Zoro # G4420249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTFL-6B-BRN-500
Zoro #
G4420249
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
17/64 in
Outside Dia.
3/8 in
Length
500 ft

Details

For Use With
Diesel Fuel
Color
BROWN
Item
Fuel Tubing
Material
Nylon

Description

Fuel Tubing, Inside Dia. 17/64 in, Length 500 ft, Material Nylon, Outside Dia. 3/8 in, Color Brown, For Use With Diesel Fuel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.