This item is Discontinued.

Parker Fuel Tubing, Brown, 25/64 in. Inside Dia. HTFL-8B-BRN-500

Fuel Tubing, Brown, 25/64 in. Inside Dia. (Discontinued)

  • Mfr # HTFL-8B-BRN-500
  • Zoro # G4420230
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HTFL-8B-BRN-500
Zoro #
G4420230
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
25/64 in
Outside Dia.
1/2 in
Length
500 ft

Details

Item
Fuel Tubing
Color
BROWN
Material
Nylon
For Use With
Diesel Fuel

Description

Fuel Tubing, Inside Dia. 25/64 in, Length 500 ft, Material Nylon, Outside Dia. 1/2 in, Color Brown, For Use With Diesel Fuel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.