This item is Discontinued.

Parker Gauge Valve, Angled, SS, 1/2 In. x 3-1/2 In HGVS8

Gauge Valve, Angled, SS, 1/2 In. x 3-1/2 In (Discontinued)

  • Mfr # HGVS8
  • Zoro # G0666276
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HGVS8
Zoro #
G0666276
UPC #
-
Country of Origin
United Kingdom

Dimensions

Pipe Size
1/2" x 3 1/2"
Max. Height
3 1/8 in
Length
3 5/8 in

Details

Connection
FNPT x MNPT
Body Material
Stainless steel
Max. Pressure
6,000 psi
Item
Gauge Valve
Fitting Style
Angled
Temp. Rating
-65 Degrees to 450 Degrees F
Stem Type
Stainless Steel
Seal Material
PTFE
Handle Material
Stainless Steel

Description

Gauge Valve, Angled, Body Material Stainless Steel, Pipe Size 1/2 in x 3 1/2 in, FNPT x MNPT Connection, Stem Type Stainless Steel, Seal Material PTFE, Handle Material Stainless Steel, Max. Pressure 6,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Height 3 1/8 in, Length 3 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.