Parker Gresen

Hydraulic Selector Valve, 3 Way


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Valve Ways and Positions 3-Way/2-Position
  • Port Size - Hydraulic Valves 3/4 in NPT
  • Max. Flow - Hydraulic Valves 30 gpm
  • Valve Actuation Type - Hydraulic Valves Knob
  • Max. Pressure - Hydraulic Valves 2,000 psi
See all product information

Product Information

Dimensions

Port Size - Hydraulic Valves 3/4 in NPT
Overall Height 4 in
Overall Width 2.625 in
Overall Height (In.) 4
Overall Length (In.) 6-5/8
Overall Width (In.) 2-5/8
Overall Length 6.625 in

Details

Item - Hydraulic Selector Valves Hydraulic Selector Valve
Valve Ways and Positions 3-Way/2-Position
Max. Flow - Hydraulic Valves 30 gpm
Valve Actuation Type - Hydraulic Valves Knob
Max. Pressure - Hydraulic Valves 2,000 psi
Application Circuit Selector
Way 3
Max. Pressure (PSI) 2000
Position 2
Body Material Cast Iron
NPT Port (In.) 3/4
Capacity (GPM) 30
Item Hydraulic Selector Valve
Number of Positions Two Positions
Number of Ways Four-Way
Flow Rate - Maximum 30 gpm
Pressure - Maximum 2,000 psi
Actuation Mechanism Manual

Description

Hydraulic Selector Valve, Number of Positions Two Positions, Number of Ways Four-Way, Flow Rate - Maximum 30 gpm, Pressure - Maximum 2,000 psi, Body Material Cast Iron, Overall Height 4 in, Overall Length 6.625 in, Overall Width 2.625 in, Actuation Mechanism Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.