Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, SAE 12

  • Mfr # RPL-12-A

  • Zoro # G5008254


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Body Material - Hydraulic Valves
Graphite
Number of Ways
2
Overall Height
166.7 in
Overall Length
85.9 in
Overall Width
2.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-12-A
Zoro #
G5008254
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
166.7 in
Overall Length
85.9 in
Overall Width
2.68 in
Port Size
SAE 12
Length (In.)
4
Width (In.)
2-1/2
Height (In.)
6-1/2
Port Size - Hydraulic Valves
#12 SAE
Port Connection Size
1 1/16 in

Details

Item
Pressure Relief Valve
Body Material - Hydraulic Valves
Graphite
Number of Ways
2
Max. Flow GPM
60
Preset Setting (PSI)
2,500
Valve Type
Ball
Max. Flow - Hydraulic Valves
60 gpm
Pressure Range - Hydraulic Valves
0 to 5000 psi
Pressure Range (PSI)
0 to 5000
Max. Flow
60 GPM
Type
Hydraulic Inline
Item - Pressure Control Valves
Pressure Relief Valve
Series
RPL
Flow Rate - Maximum
60 gpm
Pressure - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Body Material
Cast Iron
Adjustment Method
Screw
Pressure - Maximum
5,000 psi
Mounting
Inline
Valve Control
Pressure Relief
Pressure Setting - Maximum
2,000 psi
Port Connections
Inlet
For Media
Oil
Includes Seals
Seals Included
Actuation Mechanism
Pressure
Seal Material
Nitrile

Description

Pressure Relief Valve, Pressure - Maximum 5,000 psi, Flow Rate - Maximum 60 gpm, Body Material Cast Iron, Pressure - Minimum 0 psi, Adjustment Method Screw, Port Connections Inlet, Pressure Setting - Maximum 2,000 psi, Overall Width 2.68 in, For Media Oil, Port Connection Size 1 1/16 in, Actuation Mechanism Pressure, Includes Seals Seals Included, Mounting Inline, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 166.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.