Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Plug Shutoff Cock Valve, 1/8 In

  • Mfr # V402P-2-2

  • Zoro # G3965547


product price: $18.89
/ea

Key Features

Pipe Size
1/8"
Connection Type
Threaded
Body Material
Brass
Male Thread (In.)
1/8
Overall Length (In.)
1.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V402P-2-2
Zoro #
G3965547
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/8"
Overall Length (In.)
1.78
Overall Height (In.)
1.85
Overall Length
1.78 in
Connection Size - Side 1
1/8 in
Connection Size - Side 2
1/8 in
Nominal Valve Size
1/8 in

Details

Connection Type
Threaded
Body Material
Brass
Item
Ground Plug Shutoff Cock Valve
Male Thread (In.)
1/8
Female Thread (In.)
1/8
Max. Pressure (PSI)
30
Temp. Range (F)
32 Degrees to 125 Degrees
Connection
Threaded
Material of Construction
Brass
Standards
ISO 14001, ISO 9001, RoHS
Handle Type
Lever
Seal Material
Brass
Operating Temperature - Minimum
32 Degrees F
For Media
Oil, Air, Water, Cooling
Manufacturer Warranty
12 mo
Valve Flow Pattern
2-Way
Operating Temperature - Maximum
125 Degrees F
Maximum Pressure - Operating
30 psi
Connection Gender - Side 2
Male
Connection Gender - Side 1
Female
Plug Material
Brass
Valve Series
V402P

Description

Ground Plug Shutoff Cock Valve, Body Material Brass, Connection Type Threaded, Pipe Size 1/8 in, Handle Type Lever, Seal Material Brass, Overall Length 1.78 in, Standards ISO 14001, ISO 9001, RoHS

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.