Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Pressure Control, 7/8 In

  • Mfr # LAC5-180

  • Zoro # G4014376


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Type
Automatic
For Use With
Refrigeration and Air conditioning Systems
Application
Low Ambient Control
Construction
Brass Body Copper Fittings
Connection
ODF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAC5-180
Zoro #
G4014376
UPC #
687472413387
Country of Origin
United States

Dimensions

Connection Size (In.)
7/8
Overall Length
3 7/16 in
Overall Width
3 5/8 in
Port Size
5/8 in
Overall Height
6 3/16 in
Bulb Length
3.6 in
Discharge Connection Size
7/8 in
Condenser Connection Size
7/8 in
Receiver Connection Size
7/8 in

Details

Type
Automatic
For Use With
Refrigeration and Air conditioning Systems
Application
Low Ambient Control
Construction
Brass Body Copper Fittings
Connection
ODF
Item
Head Pressure Control
Design Pressure (PSIG)
450 psig
Set Points
180
Port (In.)
5/8 in
Parker Model Number
LAC5-180
Agency Compliance
UL SA-5460
Standards
UL SA-5460
Element Type
Dome
Receiver Connection Type
Sweat
Connection Material
Copper
For Refrigerant Type
R-12, R-134A, R-22, R-404A, R-407C, R-410A, R-507
For Media
Refrigerant
Element Adjustment
Fixed
For Media State
Vapor
Number of Ways
Three-Way
Actuation Mechanism
Pressure
Body Material
Brass
Receiver Connection Gender
Female
Discharge Connection Type
Sweat
Operating Pressure - Maximum
450 psi
Product Type
Head Pressure Control Valve
Includes Strainer
Strainer Not Included
For Refrigerant Group
HCFC, HFC
Condenser Connection Type
Sweat
Specific Valve Action
Low Ambient Control
Discharge Connection Gender
Female
Opening Pressure - Maximum
180 psi
Condenser Connection Gender
Female
Element Material
Steel

Description

Head Pressure Control, Automatic, ODF, Connection Size (In.) 7/8, Port (In.) 5/8, Design Pressure (PSIG) 450, Set Points 180, Brass Body Copper Fittings, Application Low Ambient Control, For Use With Refrigeration and Air Conditioning Systems, UL SA-5460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.