Parker
Hex Bushing, Brass, 1/2 x 3/4 in, NPT
Mfr # 209P-12-8
Zoro # G700489508
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Hex Size 1 1/8 in
- Application Air, Non-Potable Water
- Overall Length 1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" FNPT Polypropylene Electronic Ball Valve 2-Way (EV100FP)
- WATTS Replacement Screen, 2 In, 304 SS (510908A251 2)
- ZORO SELECT Brass Coupling, FNPT, 1/8" Pipe Size 10 PK (6CTE6)
- KOHLER 1123-LA-95, 60" L, 32" W (1123-LA-95)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/8" Pipe Size (210P-2)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/8" x 1/4" Pipe Size (VS222P-6-4)
- PARKER Reducing Adapter, Brass, 3/8 x 1/4 in (222P-6-4)
- PARKER Brass Pipe Fitting, MNPT, 3/8" Pipe Size (6-6 ME-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" Pipe Size (2203P-12)
- PARKER Hex Bushing, Brass, 1/4 x 3/8 in, NPT (209P-6-4)
- PARKER Brass Coupling, FNPT, 1/8" Pipe Size (L207P-2)
- Parker Brass Pipe Fittings