Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Head Plug, 316 SS, 1/4 in, M BSPT

  • Mfr # 1/4HP3MSS

  • Zoro # G200713110


product price: $52.39
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Hydraulic Fluid
Hex Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4HP3MSS
Zoro #
G200713110
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
14 mm
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1/4 in
Overall Length
3/4 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Item
Hex Head Plug
Color
Silver
Application
Hydraulic Fluid
Standards
BS 21, ISO 7-1
Maximum Operating Pressure
6,000 psi
Includes Seal
No
Fitting Side A Type
BSPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Material Grade
316

Description

Hex Head Plug, Stainless Steel, 316, 1/4 in, Male, BSPT, 1/4 in, 6,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.