Hex Head Plug, 316 SS, 3/4 in, M BSPT
Mfr # 3/4HP3MSS
Zoro # G900919669
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Standards
BS 21, ISO 7-1
Color
Silver
Application
Hydraulic Fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/4HP3MSS
Zoro #
G900919669
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
27 mm
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
3/4 in
Overall Length
1 in
Details
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Item
Hex Head Plug
Standards
BS 21, ISO 7-1
Color
Silver
Application
Hydraulic Fluid
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Includes Seal
No
Maximum Operating Pressure
5,500 psi
Fitting Side A Gender
Male
Fitting Side A Type
BSPT
Description
Hex Head Plug, Stainless Steel, 316, 3/4 in, Male, BSPT, 3/4 in, 5,500 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.