Hex Head Plug, 316 SS, 3/4 in, Male SAE
Mfr # 12 P5ON-SS
Zoro # G700689748
product price: $54.09
/eaKey Features
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Hex Size
1 1/4 in
Standards
ISO 6149
Application
Hydraulic Fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12 P5ON-SS
Zoro #
G700689748
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 1/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 1/16 in
Details
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Item
Hex Head Plug
Standards
ISO 6149
Application
Hydraulic Fluid
Color
Silver
Fitting Side A Gender
Male
Fitting Side A Type
SAE-ORB
Material Grade
316
Maximum Operating Pressure
7,200 psi
Includes Seal
Yes
Includes Pre-Applied Thread Sealant
No
Seal Material
Nitrile
Description
Hex Head Plug, Stainless Steel, 316, 3/4 in, Male, SAE-ORB, 7,200 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.