Parker
Hex Head Plug, Brass, 3/4" Pipe Size, MNPT
Mfr # 218P-12
Zoro # G700489546
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Overall Length 1 in
- Hex Size 1 1/16 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Galvanized Cap (5P898)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (22UL34)
- NEOPERL 2.2 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5501805)
- ZORO SELECT 3/4" x 11" Black Pipe Nipple Sch 40 (5P682)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 3/8" Pipe Size (VS222P-12-6)
- PARKER Extruded Street Tee, Brass, 3/4 in, NPT (2225P-12)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" Pipe Size (VS222P-4-4)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (207P-2)
- PARKER Extruded Branch Tee, Brass, 1/4 in, NPT (2224P-4)
- PARKER Brass Reducing Bushing, MNPT, 3/8" x 1/4" Pipe Size (VS209P-6-4)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (1VEW3)
- Parker Fittings