Zoro Homepage

Hex Head Plug Brass Hex Head Plug, 1/4 in Male NPT X

  • Mfr # 1/4 HHP-B

  • Zoro # G100690245


product price: $4.79
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Overall Length
7/16 in
Hex Size
1/4 in
Material Grade
CA360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4 HHP-B
Zoro #
G100690245
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/16 in
Hex Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Item
Hex Head Plug
Material Grade
CA360
Standards
ISO 6149
Application
Hydraulic Fluid
Color
Brown
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
3,900 psi
Fitting Side A Type
NPT

Description

Hex Head Plug, Brass, CA360, 1/4 in, Male, NPT, 3,900 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.