Shop All Brass Pipe Fittings
Parker
Hex Nipple, Brass, 1/2 in Pipe Size, MNPT
Mfr # 216P-8
Zoro # G400489655
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Hex Size 7/8 in
- Material Grade C37700
Product Information
- Brand Parker
- MFR # 216P-8
- Zoro # G400489655
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Overall Length | 1 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Description
Hex Nipple, Brass, C37700, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS Residential-L3, Elec Tnkless Wtr Htr, 240V (ER-90L/240)
- ZURN FD2375-PO3 - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" Push-On Connection and 6" Sump Depth (FD2375-PO3)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Matte White (3-991/52)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 50PK (169CA-4-4)
- PARKER 90 Elbow, Brass, 1/4 in Pipe Size, MNPT (1204P-4)
- PARKER Brass Hex Nipple, MNPT, 1/8" Pipe Size (VS216P-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" Pipe Size (2205P-12)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" Pipe Size (VS2202PA-4-4)
- PARKER 90 Elbow, Brass, 3/8 in Pipe Size, MNPT (1204P-6)
- PARKER Hex Head Plug, Brass, 1/2" Pipe Size, MNPT (218P-8)
- SMITH-COOPER Hose End Vacuum BRKR, NL 3/4" (4347003540)
- Parker Brass Pipe Fittings