Hex Nipple Brass Cross, 1/8 in Male NPT X 1/8 in Male NPT
- Mfr # 2-2 MHN-B
- Zoro # G400690334
product price:Â
$
12.49
/ea
Key Features
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Material Grade
C36000
Color
Brass
Hex Size
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-2 MHN-B
- Zoro #
- G400690334
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Size
- 7/16 in
- Overall Length
- 1 3/64 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 1 3/64 in
- Length
- 1 3/64 in
Details
- Specific Fitting Shape
- Hex Nipple
- Pipe Fitting Material
- Brass
- Item
- Cross
- Material Grade
- C36000
- Color
- Brass
- Application
- Air, Gases, Oils
- Standards
- ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B16
- Fitting Side B Type
- Threaded
- Low Lead Compliance Level
- Not Compliant
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 5,600 psi
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Wire Color
- Brass
Description
Hex Nipple, Brass, C36000, 1/8 in, Male, Threaded, 1/8 in, Male, Threaded, 5,600 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.