This item is Discontinued.

No Product Image Available

HUMIDIFIER VALVE (Discontinued)

  • Mfr # HV104C-4-2
  • Zoro # G309818747
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HV104C-4-2
Zoro #
G309818747
UPC #
-
Country of Origin
United States

Description

Needle valves create a means of controlling the flow of liquids or gases through the valve mechanism. It is possible to easily adjust the flow rate to any specific amount desired, making the needle valve useful in a number of applications. Parker's all brass needle valves have metal-to-metal seats with fine thread screwdown making them ideal for situations in which the desired flow must be maintained with little to no variance. By controlling the needle valve rate, stress on the delivery system is kept to a minimum. The specialty formulated low temperature seal in the Parker needle valve remains elastic to temperatures as low as -40°F. Parker's needle valves should always be installed with the pressure against the seat. Markets Industrial Pneumatic MRO Packaging Water Features/Benefits: Accurate flow control Corrosion resistance Forged brass for improved long-term mechanical strength Metal-to-metal seal for positive sealing Low temperature seal for improved performance Applications: Pneumatic control lines Water circuits Machine tools Textile Custom configurations and sizes are available upon request. Contact us for additional information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.