Zoro Homepage

Hydraulic Cylinder, 2 in. Bore Dia.

  • Mfr # 2.00TRDHBT14A8.000

  • Zoro # G515946661


product price: $1,635.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Stroke Length
8 in
Temp. Range
-10 Degrees to 165 Degrees F
Piston Material
Ductile Iron
Max. Pressure
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00TRDHBT14A8.000
Zoro #
G515946661
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
8 in
Port Size
#8 SAE
Extended Length
13 1/2 in
Bore Dia.
2 in
Rod Dia.
1 in
Retracted Length
5 1/2 in

Details

Body Material
Steel
Temp. Range
-10 Degrees to 165 Degrees F
Piston Material
Ductile Iron
Item
Hydraulic Cylinder
Max. Pressure
3,000 psi
Finish
Painted
Duty Rating
Heavy Duty
Piston Seal Type
Bi-Directional
Base Mount Type
No Mount
Ring Material
Fluorocarbon
Piston Rod Material
Chrome Plated
Rod Seal Type
Tri-Lip

Description

Hydraulic Cylinder, Bore Dia. 2 in, Stroke Length 8 in, Rod Dia. 1 in, Retracted Length 5 1/2 in, Extended Length 13 1/2 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -10 Degrees to 165 Degrees F, Ductile Iron Piston Material, Chrome Plated Piston Rod Material, Fluorocarbon Ring Material, Tri-Lip Rod Seal Type, Steel Body Material, Bi-Directional Piston Seal Type, Painted Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.