Zoro Homepage

Hydraulic Cylinder, 25 mm. Bore Dia.

  • Mfr # 25THMIRL14M100M1100

  • Zoro # G315946748


product price: $1,650.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
210 bar
Stroke Length
100 mm
Single Acting/Double Acting
Double Acting
Rod End Mount Type
None
Adjustable Cushion
No Adjustable Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25THMIRL14M100M1100
Zoro #
G315946748
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
100 mm
Extended Length
314 mm
Rod Thread Size
M10 x 1.25
Rod Dia.
12 mm
Bore Dia.
25 mm
Retracted Length
214 mm
Port Size
1/4 Inch BSPP

Details

Max. Pressure
210 bar
Item
Hydraulic Cylinder
Single Acting/Double Acting
Double Acting
Rod End Mount Type
None
Adjustable Cushion
No Adjustable Cushion
Tube Material
Steel
Column Load
2316 lb (10.3 kN)
Base Mount Type
Basic Mount (ISO MX0)
Cylinder Style
Tie-Rod
Standards
ISO 6020/2

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 25 mm, Stroke Length 100 mm, Rod Dia. 12 mm, Retracted Length 214 mm, Port Size 1/4 Inch BSPP, Extended Length 314 mm, Max. Pressure 210 bar, Tube Material Steel, Standards ISO 6020/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.