Zoro Homepage

Hydraulic Cylinder, 32 mm. Bore Dia.

  • Mfr # 32THMIRL14M150M1100

  • Zoro # G515946838


product price: $1,835.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Stroke Length
150 mm
Max. Pressure
210 bar
Column Load
3801 lb (16.9 kN)
Rod End Mount Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32THMIRL14M150M1100
Zoro #
G515946838
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
150 mm
Port Size
1/4 Inch BSPP
Rod Thread Size
M12 x 1.25
Bore Dia.
32 mm
Extended Length
428 mm
Retracted Length
278 mm
Rod Dia.
14 mm

Details

Item
Hydraulic Cylinder
Single Acting/Double Acting
Double Acting
Max. Pressure
210 bar
Column Load
3801 lb (16.9 kN)
Rod End Mount Type
None
Base Mount Type
Basic Mount (ISO MX0)
Adjustable Cushion
No Adjustable Cushion
Cylinder Style
Tie-Rod
Standards
ISO 6020/2
Tube Material
Steel

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 32 mm, Stroke Length 150 mm, Rod Dia. 14 mm, Retracted Length 278 mm, Port Size 1/4 Inch BSPP, Extended Length 428 mm, Max. Pressure 210 bar, Tube Material Steel, Standards ISO 6020/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.