Zoro Homepage

Hydraulic Cylinder, 32 mm. Bore Dia.

  • Mfr # 32THMIRL14M250M1100

  • Zoro # G615946752


product price: $1,944.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
250 mm
Max. Pressure
210 bar
Single Acting/Double Acting
Double Acting
Standards
ISO 6020/2
Port Size
1/4 Inch BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32THMIRL14M250M1100
Zoro #
G615946752
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
250 mm
Port Size
1/4 Inch BSPP
Rod Dia.
14 mm
Rod Thread Size
M12 x 1.25
Bore Dia.
32 mm
Retracted Length
378 mm
Extended Length
628 mm

Details

Max. Pressure
210 bar
Single Acting/Double Acting
Double Acting
Item
Hydraulic Cylinder
Standards
ISO 6020/2
Base Mount Type
Basic Mount (ISO MX0)
Tube Material
Steel
Column Load
3803 lb (16.9 kN)
Rod End Mount Type
None
Adjustable Cushion
No Adjustable Cushion
Cylinder Style
Tie-Rod

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 32 mm, Stroke Length 250 mm, Rod Dia. 14 mm, Retracted Length 378 mm, Port Size 1/4 Inch BSPP, Extended Length 628 mm, Max. Pressure 210 bar, Tube Material Steel, Standards ISO 6020/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.