Zoro Homepage

Hydraulic Cylinder, 3.25 in. Bore Dia.

  • Mfr # 3.25TRDHBT14A10.000

  • Zoro # G615946745


product price: $2,291.99
/ea
Free Shipping & Returns

Key Features

Piston Material
Ductile Iron
Stroke Length
10 in
Finish
Painted
Temp. Range
-10 Degrees to 165 Degrees F
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.25TRDHBT14A10.000
Zoro #
G615946745
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
10 in
Bore Dia.
3.25 in
Port Size
#12 SAE
Rod Dia.
1 3/8 in
Extended Length
16 13/16 in
Retracted Length
6 13/16 in

Details

Piston Material
Ductile Iron
Item
Hydraulic Cylinder
Finish
Painted
Temp. Range
-10 Degrees to 165 Degrees F
Body Material
Steel
Max. Pressure
3,000 psi
Rod Seal Type
Tri-Lip
Piston Seal Type
Bi-Directional
Ring Material
Fluorocarbon
Duty Rating
Heavy Duty
Piston Rod Material
Chrome Plated
Base Mount Type
No Mount

Description

Hydraulic Cylinder, Bore Dia. 3.25 in, Stroke Length 10 in, Rod Dia. 1 3/8 in, Retracted Length 6 13/16 in, Extended Length 16 13/16 in, Port Size #12 SAE, Max. Pressure 3,000 psi, Temp. Range -10 Degrees to 165 Degrees F, Ductile Iron Piston Material, Chrome Plated Piston Rod Material, Fluorocarbon Ring Material, Tri-Lip Rod Seal Type, Steel Body Material, Bi-Directional Piston Seal Type, Painted Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.