Zoro Homepage

Hydraulic Cylinder, 50 mm. Bore Dia.

  • Mfr # 50THMIRB14M150M1100

  • Zoro # G015946666


product price: $2,149.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
150 mm
Single Acting/Double Acting
Double Acting
Max. Pressure
210 bar
Bore Dia.
50 mm
Rod Dia.
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50THMIRB14M150M1100
Zoro #
G015946666
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
150 mm
Bore Dia.
50 mm
Rod Dia.
22 mm
Extended Length
459 mm
Rod Thread Size
M16 x 1.5
Port Size
1/2 Inch BSPP
Retracted Length
309 mm

Details

Single Acting/Double Acting
Double Acting
Max. Pressure
210 bar
Item
Hydraulic Cylinder
Standards
ISO 6020/2
Cylinder Style
Tie-Rod
Rod End Mount Type
None
Tube Material
Steel
Adjustable Cushion
No Adjustable Cushion
Column Load
9264 lb (41.2 kN)
Base Mount Type
Basic Mount (ISO MX0)

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 50 mm, Stroke Length 150 mm, Rod Dia. 22 mm, Retracted Length 309 mm, Port Size 1/2 Inch BSPP, Extended Length 459 mm, Max. Pressure 210 bar, Tube Material Steel, Standards ISO 6020/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.