Zoro Homepage

Hydraulic Cylinder, 50 mm. Bore Dia.

  • Mfr # 50THMIRB14M50M1100

  • Zoro # G015946727


product price: $2,026.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
50 mm
Single Acting/Double Acting
Double Acting
Max. Pressure
210 bar
Tube Material
Steel
Retracted Length
209 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50THMIRB14M50M1100
Zoro #
G015946727
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
50 mm
Retracted Length
209 mm
Rod Dia.
22 mm
Port Size
1/2 Inch BSPP
Bore Dia.
50 mm
Extended Length
259 mm
Rod Thread Size
M16 x 1.5

Details

Item
Hydraulic Cylinder
Single Acting/Double Acting
Double Acting
Max. Pressure
210 bar
Tube Material
Steel
Adjustable Cushion
No Adjustable Cushion
Cylinder Style
Tie-Rod
Standards
ISO 6020/2
Rod End Mount Type
None
Base Mount Type
Basic Mount (ISO MX0)
Column Load
9262 lb (41.2 kN)

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 50 mm, Stroke Length 50 mm, Rod Dia. 22 mm, Retracted Length 209 mm, Port Size 1/2 Inch BSPP, Extended Length 259 mm, Max. Pressure 210 bar, Tube Material Steel, Standards ISO 6020/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.