Zoro Homepage

Hydraulic Cylinder, 63 mm. Bore Dia.

  • Mfr # 63THMIRB14M200M1100

  • Zoro # G415946761


product price: $2,538.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
210 bar
Single Acting/Double Acting
Double Acting
Stroke Length
200 mm
Cylinder Style
Tie-Rod
Rod Dia.
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63THMIRB14M200M1100
Zoro #
G415946761
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
200 mm
Rod Dia.
28 mm
Bore Dia.
63 mm
Retracted Length
368 mm
Rod Thread Size
M20 x 1.5
Extended Length
568 mm
Port Size
1/2 Inch BSPP

Details

Item
Hydraulic Cylinder
Max. Pressure
210 bar
Single Acting/Double Acting
Double Acting
Cylinder Style
Tie-Rod
Tube Material
Steel
Base Mount Type
Basic Mount (ISO MX0)
Standards
ISO 6020/2
Rod End Mount Type
None
Column Load
14727 lb (65.5 kN)
Adjustable Cushion
No Adjustable Cushion

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 63 mm, Stroke Length 200 mm, Rod Dia. 28 mm, Retracted Length 368 mm, Port Size 1/2 Inch BSPP, Extended Length 568 mm, Max. Pressure 210 bar, Tube Material Steel, Standards ISO 6020/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.