Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series

  • Mfr # 6602-12-12

  • Zoro # G4691994


product price: $39.55
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series A
Connection Type
NPTF
Coupler Thread Size
3/4"-14
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6602-12-12
Zoro #
G4691994
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Coupler Thread Size
3/4"-14
Coupler Body Size
3/4"
Length
2-9/16"
Thread Size
3/4"-14
Overall Length
2 9/16 in
Coupling Size
3/4 in
Max. Outside Dia.
1 5/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series A
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
28.0 gpm
Max. Pressure
4000 psi
Coupler Body Material
Steel
Coupler Finish
Zinc Plated
Shut Off
double
Series
6600
For Use With
ISO 7241-1 Series A Coupler
Body Material
Steel
Coupling Locking Type
Sleeve
Standards
ISO 7241-1 Series A
Parker Interchange
6602-12-12
Bearing Material
Stainless Steel
Operating Temp. Range
-40 Degrees to 250 Degrees F
Coupler Connection Type
FNPT
Locking Mechanism
Ball
Valve Design
Poppet
Hansen Interchange
HA-15242-00
Finish/Coating
Plain
Max. Flow Rate
106 lpm
Coupling Component
Plug
Snap-Tite Interchange
61N12-12F
Includes Shut Off
Yes
Includes Valve
Yes
Fitting Type
Female NPTF
Includes Bearing
Yes
Valve Type
Poppet
Safeway Interchange
S561-6
Max. Working Pressure @ 70 F
4,000 psi
Hose Fitting Gender
Female

Description

Hydraulic Quick Connect Hose Coupling, Plug, 6600 Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 106 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.