Shop PARKER
See all product information
Create Account
HydraulicHosePlug, 3/4", 6000 psi, SS
- Mfr # 12 PNLO-SS
- Zoro # G1622151
product price:Â
$
91.29
/ea
Key Features
Fitting Shape
Plug
Fitting Size
3/4 in
Fitting Connection Type
ORS
Max. Working Pressure @ 70 F
6,000 psi
Thread Size
1-3/16"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12 PNLO-SS
- Zoro #
- G1622151
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Hose Plug
- Fitting Shape
- Plug
- Fitting Connection Type
- ORS
- Max. Working Pressure @ 70 F
- 6,000 psi
- Material
- Stainless Steel
- Hose Adapter Material
- Stainless Steel
- Finish
- Unfinished
- Max. Working Pressure (PSI)
- 6000
- Fitting Thread Type 1
- Male ORS
- Reusable
- Yes
- For Hose I.D.
- 3/4 in
- Finish/Coating
- Annealed
- Standards
- ISO 8434-3, SAE J1453
- Compatible Series
- Universal
- Drive Style
- Hex
- Includes Tether
- Tether Not Included
- Head Type
- Hex Head
- Seal Material
- Nitrile
- Shell Material
- Stainless Steel
Dimensions
- Fitting Size
- 3/4 in
- Thread Size
- 1-3/16"-12
- Length (In.)
- 1.06
- Fitting Thread Size 1
- 1-3/16"-12
- Overall Length
- 1.06mm
- Drive Size
- 1 1/4 in
- Plug Diameter at Bottom
- 0.75 in
Description
Hydraulic Hose Plug, For Hose Dash Size -12, For Hose I.D. 3/4 in, 6,000 psi, For Hose Type Hydraulic, Reusable Yes, Finish/Coating Annealed, Stainless Steel, Seal Material Nitrile, ISO 8434-3, SAE J1453
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.