Installation Kit, 1/4 in
Mfr # PZKP-IK
Zoro # G810854302
product price: $31.89
/eaKey Features
Includes
Depth Gauge, Hand Pad, Permanent Marker
Product Type
Installation Kit
Compatible with Manufacturer Model Number
777100, 777101, 777102, 777103, 777104, 777105, 777106, 777107, 777108, 777109, 777110, 777111, 777112, 777113, 777114, 777115, 777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
Compatible with Series
ZoomLock
Compatible with Brand
Parker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PZKP-IK
Zoro #
G810854302
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Compatible Pipe Size
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
Compatible Tube Size
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
Details
Item
Push-Fit Fitting Installation Kit
Includes
Depth Gauge, Hand Pad, Permanent Marker
Product Type
Installation Kit
Compatible with Manufacturer Model Number
777100, 777101, 777102, 777103, 777104, 777105, 777106, 777107, 777108, 777109, 777110, 777111, 777112, 777113, 777114, 777115, 777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
Compatible with Series
ZoomLock
Compatible with Brand
Parker
Compatible Manufacturer Model Number
777100, 777101, 777102, 777103, 777104, 777105, 777106, 777107, 777108, 777109, 777110, 777111, 777112, 777113, 777114, 777115, 777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
For Use With Mfr. Model Number
777100, 777101, 777102, 777103, 777104, 777105, 777106, 777107, 777108, 777109, 777110, 777111, 777112, 777113, 777114, 777115, 777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
Compatible Manufacturer Part Number
777100, 777101, 777102, 777103, 777104, 777105, 777106, 777107, 777108, 777109, 777110, 777111, 777112, 777113, 777114, 777115, 777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
Compatible with Manufacturer Model No.
777100, 777101, 777102, 777103, 777104, 777105, 777106, 777107, 777108, 777109, 777110, 777111, 777112, 777113, 777114, 777115, 777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
Compatible with Mfr. Model No.
777100, 777101, 777102, 777103, 777104, 777105, 777106, 777107, 777108, 777109, 777110, 777111, 777112, 777113, 777114, 777115, 777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
For Use with Mfr Model Number
777100, 777101, 777102, 777103, 777104, 777105, 777106, 777107, 777108, 777109, 777110, 777111, 777112, 777113, 777114, 777115, 777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
Compatible Pump Manufacturer Part Number
777100, 777101, 777102, 777103, 777104, 777105, 777106, 777107, 777108, 777109, 777110, 777111, 777112, 777113, 777114, 777115, 777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
Compatible Mfr. Model Number
777100, 777101, 777102, 777103, 777104, 777105, 777106, 777107, 777108, 777109, 777110, 777111, 777112, 777113, 777114, 777115, 777133, 777134, 777135, 777136, 777137, 777138, 777139, 777140, 777141, 777142, 777143, 777144, 777145, 777146, 777147, 777148
Description
Push-Fit Fitting Installation Kit, Product Type Installation Kit, Compatible Tube Size 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, Compatible Pipe Size 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, Compatible with Brand Parker, Compatible with Series ZoomLock, Includes Depth Gauge, Hand Pad, Permanent Marker
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.