
Jotter Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Royal Blue/Stainless-Steel Barrel
Mfr # 1953209
Zoro # G023332406
product price:Â $20.49
/eaKey Features
Ink Color
Blue
Pen Type
Ballpoint Pen
Point Size
0.7 mm
Tip Style
Conical
Pen Style
Retractable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1953209
Zoro #
G023332406
UPC #
-
Country of Origin
France
Dimensions
Point Size
0.7 mm
Details
Ink Color
Blue
Pen Type
Ballpoint Pen
Tip Style
Conical
Pen Style
Retractable
Refillable
Yes
Features
Airplane-Safe Ink; Pocket Clip
Grip
Smooth
Barrel Color
Royal Blue
Marking Tool Color Family
Blue
Description
Slow down and appreciate the experience of expressing your thoughts on paper with the Parker Jotter Retractable Ballpoint Pen. A style icon for over 60 years, Jotter has a streamlined design with rich metallic barrels, high-shine trims and iconic arrowhead clips. With covetable colors and a distinctive shape, Jotter remains Parker's most popular pen, recognizable down to its signature click. Stunning to behold, these pens make a wonderful gift for anyone who appreciates the art of fine writing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.