Shop PARKER
See all product information
Create Account
Sonnet Fountain Pen with Gift Box, Medium Fountain Nib, Black Ink, Black/Gold Barrel
Mfr # 1931495
Zoro # G423332730
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Ink Color
Black
Pen Type
Fountain Pen
Point Size
Medium
Tip Style
Fountain Nib
Features
Airplane-Safe Ink; Pocket Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1931495
- Zoro #
- G423332730
- UPC #
- -
- Country of Origin
- France
Dimensions
- Point Size
- Medium
- Point Size Type
- Medium
Details
- Ink Color
- Black
- Pen Type
- Fountain Pen
- Tip Style
- Fountain Nib
- Features
- Airplane-Safe Ink; Pocket Clip
- Grip
- Contoured
- Barrel Color
- Black/Gold
- Ink Type
- Permanent
- Cap Color
- Black/Gold
- Pen Style
- Stick
- Marking Tool Color Family
- Black
- Pocket Clip
- Yes
- Permanent/Washable Ink
- Permanent
- Special Ink Properties
- Leak-Free Barrel
- Grip Type
- Contoured
- Color
- Black
Description
Express true beauty in your writing with the impeccably sophisticated Parker Sonnet Fountain Pen. Composed of 17 individual pieces, meticulously hand-assembled and closely inspected to ensure flawless quality, these pens deliver the high precision and exceptional writing comfort that serious writers demand. Boasting a lacquered cap and barrel accented by a rich metallic trim, the Sonnet is a work of beauty, emblematic of Parker craftsmanship. Ideal for recent graduates, first-time job seekers and anyone who would like to bring refined style to every writing occasion, it ships in a Parker premium gift box, ready for presentation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.