Sonnet Fountain Pen with Gift Box, Medium Fountain Nib, Red Ink, Red Lacquer/Gold Barrel

  • Mfr # 1931474

  • Zoro # G023332314


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Ink Color
Red
Pen Type
Fountain Pen
Point Size
Medium
Tip Style
Fountain Nib
Barrel Color
Red Lacquer/Gold
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1931474
Zoro #
G023332314
UPC #
-
Country of Origin
France

Dimensions

Point Size
Medium

Details

Ink Color
Red
Pen Type
Fountain Pen
Tip Style
Fountain Nib
Barrel Color
Red Lacquer/Gold
Marking Tool Color Family
Red
Refillable
Yes
Features
Low-Viscosity Ink; Pocket Clip
Pen Style
Stick
Grip
Contoured
Cap Color
Red Lacquer/Gold
Ink Type
Permanent

Description

Express true beauty in your writing with the impeccably sophisticated Parker Sonnet Fountain Pen. Composed of 17 individual pieces, meticulously hand-assembled and closely inspected to ensure flawless quality, these pens deliver the high precision and exceptional writing comfort that serious writers demand. Boasting a lacquered cap and barrel accented by a rich metallic trim, the Sonnet is a work of beauty, emblematic of Parker craftsmanship. Ideal for recent graduates, first-time job seekers and anyone who would like to bring refined style to every writing occasion, it ships in a Parker premium gift box, ready for presentation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.