
Jotter XL Ballpoint Pen, Monochrome Collection, Retractable, Medium, Blue Ink, Matte Black Barrel
Mfr # 2122753
Zoro # G323333929
product price:Â $39.39
/eaKey Features
Ink Color
Blue
Pen Type
Ballpoint Pen
Point Size
Medium
Tip Style
Conical
Grip
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2122753
Zoro #
G323333929
UPC #
-
Country of Origin
France
Dimensions
Point Size
Medium
Details
Ink Color
Blue
Pen Type
Ballpoint Pen
Tip Style
Conical
Grip
Smooth
Refillable
Yes
Includes
(1) Gift Box
Marking Tool Color Family
Blue
Pen Style
Retractable
Barrel Color
Black
Features
Pocket Clip
Description
Slow down and appreciate the experience of expressing your thoughts on paper. A style icon for over 60 years, Jotter features a streamlined design with rich metallic barrels and distinctive arrowhead clips. With all the iconic design elements of Jotter pens, the XL series is 7% larger, making it perfect for those who enjoy the comfort of a bigger pen. With covetable colors and a distinctive shape, Jotter remains Parker's most popular pen, recognizable down to its signature click.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.