Shop PARKER
See all product information
Create Account
Long Nipple Brass Nipple, 1/8 in Male NPTF X 1/8 in Male NPTF
- Mfr # 1/8 X 1.5 FFF-B
- Zoro # G100690238
product price:Â
$
11.19
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Overall Length
1 1/2 in
Material Grade
CA360
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1/8 X 1.5 FFF-B
- Zoro #
- G100690238
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 1 1/2 in
- Hex Size
- 7/16 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Straight
- Material Grade
- CA360
- Standards
- ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Application
- Oils
- Color
- Brass
- Includes Seal
- No
- Maximum Operating Pressure
- 3,900 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Male
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Wire Color
- Brass
Description
Straight, Brass, CA360, 1/8 in, Male, Threaded, 1/8 in, Male, Threaded, 3,900 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.