Shop PARKER

Male Close Nipple Brass Cross, 1/8 in Male NPT X 1/8 in Male NPT

  • Mfr # 2-2 MCN-B

  • Zoro # G600690332


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Male Close Nipple
Pipe Fitting Material
Brass
Material Grade
C36000
Color
Brown
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-2 MCN-B
Zoro #
G600690332
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Male Close Nipple
Pipe Fitting Material
Brass
Item
Cross
Material Grade
C36000
Color
Brown
Application
Air, Natural Gas, Oil
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B16
Maximum Operating Pressure
5,600 psi
Fitting Side B Gender
Male
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant

Description

Pipe Nipple, Application Air, Gases, Oils, Finish/Coating Bright Annealed, Fitting Compatibility Not Applicable, Material Brass, Material Grade C36000, Maximum Operating Pressure 5,600 psi, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 3/4 in, Schedule Not Applicable, Side A Connection Type Threaded, Side A Gender Male

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.