Shop All Push-to-Connect Tube Fittings
Parker
Male Connector, 1/2 in Tube Size, Nylon, White, 5 PK
Mfr # 6505 62 18WP2
Zoro # G2556592
original price:
$24.79
10% off
new price: $22.29
/pk 5, $4.46/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Parker
- MFR # 6505 62 18WP2
- Zoro # G2556592
- UPC # 820099891446
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 3/32 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Details
Description
Male Connector, Application Beverages, Carbon Dioxide, Food Processing, Potable Water, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Nylon, Fitting Thread Size 3/8, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Flange, Lap Joint, 304/304L SS (4381000240)
- CASTELLO USA Pyramid 36” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2053-36-W)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2403-12-12-SS)
- INTERSTATE PNEUMATICS Brass 6 PK (FPP62B-D6)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-6-4)
- PARKER Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-5/32-4)
- PARKER Union Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6302 56 00WP2)
- PARKER Union Tee, Brass, Silver (164PLP-8)
- PARKER Male Connector, 1/4 in Tube Size, Brass, Silver (W68PW-4-4)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-8-4)
- JOHN GUEST Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011224S-PK10)
- Parker Push-to-Connect Tube Fittings