Shop All Push-to-Connect Tube Fittings
Parker
Male Connector, 1/2 in Tube Size, Nylon, White, 5 PK
Mfr # 6505 62 22WP2
Zoro # G2728162
product price: $23.19
/pk 5, $4.64/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Parker
- MFR # 6505 62 22WP2
- Zoro # G2728162
- UPC # 820099891521
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Overall Length | 1 3/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
Details
Description
Male Connector, Application Beverages, Carbon Dioxide, Food Processing, Potable Water, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Nylon, Fitting Thread Size 1/2, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NRY7)
- KINGSTON BRASS Heritage Centerset Kitchen Faucet, Brushed Nickel (KB1758ALBS)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 7/16" O.D. (ZUSA-HT-3092)
- HAWS Wall Mount, Yes ADA, Drinking Fountain (1107L)
- PARKER Push-to-Connect Fitting, Brass, Silver (66PLP-5-4)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-6)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6505 56 18WP2)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-4-2)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-6-4)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-2-1)
- SHARKBITE End Stop, 2 in Tube Size, Brass, Brass (UXL0454)
- Parker Push-to-Connect Tube Fittings