Shop All Push-to-Connect Tube Fittings
Parker
Male Connector, 3/8 in Tube Size, Nylon, White, 10 PK
Mfr # 6505 60 14WP2
Zoro # G3027726
product price: $31.15
/pk 10, $3.11/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Parker
- MFR # 6505 60 14WP2
- Zoro # G3027726
- UPC # 820099891248
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 7/8 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Details
Description
Male Connector, Application Beverages, Carbon Dioxide, Food Processing, Potable Water, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Nylon, Fitting Thread Size 1/4, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter flange, 1-1/2" - 4 (79690)
- BESTCARE Security Shelf, Enviro-Glaze, 8x19x4In (WH1820FA)
- KOHLER Sprayhead, Semi-Pro (1402914-CP)
- B & K/MUELLER INDS(IMPORT) 3/4 Galv Tee (510-604HN)
- PARKER Push-to-Connect Union, Brass, Silver (62PLP-2)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6505 56 18WP2)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-8-8)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-8-4)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5-4)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-12-8)
- SHARKBITE End Stop, 1 in Tube Size, Brass, Brass (U520LF)
- Parker Push-to-Connect Tube Fittings