Shop All DOT Fittings & Tubing
Parker
Male Connector, 3/8 x 3/8 In
Mfr # VS68NTA-6-6
Zoro # G3927996
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 17/32"-24
- Type Compression
- Tube Size 3/8 in
- Pipe Fitting Connection Type Compression x MNPT
- Pipe Size 3/8 in
Product Information
- Brand Parker
- MFR # VS68NTA-6-6
- Zoro # G3927996
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 17/32"-24 |
Tube Size | 3/8 in |
Pipe Size | 3/8 in |
Hex Size | 11/16 in |
Pipe Size (Fittings) | 3/8" |
Length | 1.7 in |
Overall Length | 1 11/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 17/32-24 |
Fitting Side B Pipe Size | 3/8 in |
Details
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands NTA, Thread Size B 17/32-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BOBCAT 6516722 Replacement/Interchange Spin-On Filter (MF0057997)
- SPARTAN POWER Single Black 5 ft 1/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK0AWG5FT56)
- GROTE Hot Melt Shrink Tube, 1/16"-3/16"X6", PK6 (84-5006)
- CRAFTSMAN Adjustable Height Rolling Creeper Stool with Storage Tray (CMXZSAJ93382)
- PARKER Union Tee, 3/8 x 1/4 In (164PTC-6-6-4)
- PARKER Female Connector, 1/2 x 1/2 In (66PTC-8-8)
- PARKER Union, 1/4 In (62NTA-4)
- PARKER Female Connector, 3/8 x 3/8 In (66NTA-6-6)
- PARKER 90Deg Male Elbow, 1/4 x 3/8 In (VS269NTA-4-6)
- PARKER Male Branch Tee, 3/8 x 1/4 In (VS272NTA-6-4)
- PARKER Bulkhead Union, 5/8 In (62PTCBH-10)
- Parker DOT Fittings & Tubing