This item is Discontinued.

No Product Image Available

MALE CONNECTOR 5/16 EQUIV. (Discontinued)

  • Mfr # 68PLS-8M-2R
  • Zoro # G409811891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68PLS-8M-2R
Zoro #
G409811891
UPC #
-
Country of Origin
France

Description

Being the world's leader in push-to-connect fitting technology Parker's Prestolok PLS stainless steel tube fittings extend Parker's expertise from pneumatics to the food industry. Fittings that come in contact with food must be corrosion resistant, non-toxic, non-absorbent and capable of being washed down and disinfected. Parker's Prestolok PLS fittings have a 316L stainless steel body and washer and a 303L stainless steel collet. The Prestolok PLS fitting uses nutriment grade materials and USDA NSF H1 grease conforming to FDA standards, permitting permanent contact with food. Prestolok PLS has a hygienic design aimed at reducing retention zones for safe and easy cleaning. Prestolok PLS fittings are fitted with an FKM O-ring protected by a backup washer. Prestolok PLS push in connectors reduce assembly time by eliminating the use of a sleeve and tightening of a nut required in compression style fittings. All components in Prestolok PLS are silicone free. All Prestolok PLS fittings are 100% leak tested and date coded to guarantee quality and traceability. Use with grooved copper and stainless-steel tubing and the following Parker Parflex Division tubing. Polyethylene Nylon Semi-rigid Nylon FEP Polyurethane 95 Durometer Shore A Markets: Petrochemical Pulp and paper Food processing Pharmaceutical Medical Life science Features and Benefits: Stainless Steel 303L collet Stainless Steel 316L body FKM Seals Stainless Steel 316L backup washer Corrosion, abrasion and chemical resistant fittings Resistant to industrial cleaning agents and detergents Nutriment grade materials and USDA NSF H1 grease conforms to FDA for contact with food Smooth surface design aimed at reducing retention zones Safe and easy cleaning Inch & metric sizes, 5/32'' - 1/2'' , 4mm - 14mm NPT, UNF, BSPT, BSPP, Metric Threads Silicone free Applications: Cleaning agents Wash down Sterilization Saline environments Food processing lines Chemical lines Vacuum Custom configurations and sizes are available upon request. Contact us for additional information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.