This item is Discontinued.

No Product Image Available

MALE CONNECTOR (Discontinued)

  • Mfr # W68LF-2-1
  • Zoro # G809810357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W68LF-2-1
Zoro #
G809810357
UPC #
-
Country of Origin
Mexico

Description

Being the world's leader in push-to-connect fitting technology Parker's Prestolok PLP nickel plated brass fittings provide a simple way of connecting tubes to a fitting in order to create a fluid distribution network. Prestolok PLP push in metal fittings reduce assembly time by eliminating the use of a sleeve and tightening of a nut required in compression style fittings. Simply push the tubing into the fitting until it bottoms. To disassemble, press the release button, hold against the body and pull tubing from the fitting. A thread sealant is applied to all male threads eliminating the possibility of system contamination from PTFE tape. Use with the following Parker Parflex Division tubing. Polyethylene Polypropylene Flexible Nylon Semi-rigid Nylon Polyurethane 90 Durometer Shore A Polyurethane >95 Durometer Shore A Markets: Industrial Automotive Semi-conductor Packaging Robotics Climate control Textile Vacuum Features and Benefits: Compact one-piece tube fitting Swivels on all male threaded shapes for assembly in tight places and for precise positioning Pre-applied white acrylic sealant NPT, UNF, BSPT, BSPP and Metric threads Corrosion resistance Push-to-Connect for fast assembly and disassembly 1/8'' - 1/2'', 4mm - 14mm Applications: Air lines Inert gases Oil lines Vacuum lines Technical Specifications: NPT Threads Stainless steel grab ring Nitrile seal Nickel plated brass body Polyacetal release button Custom configurations and sizes are available upon request. Contact us for additional information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.