Shop All Flared Tube Fittings
Parker
Male Elbow 45 deg., Brass, Flare, PK10
Mfr # 249f-4-4
Zoro # G2460053
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Extruded Elbow Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Parker
- MFR # 249f-4-4
- Zoro # G2460053
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Flare Thread Size | 7/16-20 |
Pipe Size (Fittings) | 1/4" |
Overall Length | 29/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 7/16-20 |
Details
Description
Extruded Male Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-20, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 29/32 in, Specific Fitting Shape 90 Degrees Extruded Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Telescopic Basin Nut Wrench, 18-1/2" L (70226)
- KOHLER Kitchen Sink, Drop In, Undermount Mount, 0 Hole (6625-7)
- ZORO SELECT Spanner Flange, Zinc Plated, Silver (40010)
- ZORO SELECT 3/4" x 1/4" FNPT 304 SS Reducing Coupling (40RC111N034014)
- PARKER Plug, 45 deg., Brass, Tube, 1/4 In., PK10 (639F-4)
- PARKER 3/8" Copper Flare Gasket PK 10 (2GF-6)
- PARKER 1/2" Copper Flare Gasket PK 10 (2GF-8)
- PARKER 5/8" Flare Brass Short Forged Nut 10PK (14FSX-10)
- PARKER Flare Fittings, Brass, 1-7/32 (VS48F-4-4)
- PARKER Short Nut, 45deg, Brass, Tube, 1/2 In., PK10 (14FSX-8)
- REVERSE THREAD Male Flare (QC-A2L-LH)
- Parker Flared Tube Fittings